Shop All Switch Accessories
Telemecanique Sensors
Cable Switch End Spring Xy2C
Mfr # XY2CZ702
Zoro # G3221937
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Cable Switch End Spring
- Accessory / Separate Part Destination emergency stop rope pull switch
- Accessory / Separate Part Category separate parts
- Accessory / Separate Part Type end spring
- Product Compatibility XY2CE
Product Information
- Brand Telemecanique Sensors
- MFR # XY2CZ702
- Zoro # G3221937
- UPC # 785901664741
- Country of Origin France
- Category Switch Accessories
Details
Item | Cable Switch End Spring Xy2C |
Product Type | Cable Switch End Spring |
Accessory / Separate Part Destination | emergency stop rope pull switch |
Accessory / Separate Part Category | separate parts |
Accessory / Separate Part Type | end spring |
Product Compatibility | XY2CE |
Accessory / Separate Part Designation | end spring |
Description
Cable Switch End Spring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Contactor 230Vac 4 Pole (CU-22-HI-4A)
- HALEX 12 Combo Coupling (91531)
- SQUARE D Panelboard interior, NF, main lugs, 400A, Cu bus, Al neutral assembly, 42 pole spaces, 3 phase, 4 wire, 600Y/347VAC max (NF442L4C)
- ZORO SELECT Strut Channel, 2 ft. L, Pre-Galvanzd Steel (FS-200SS PG 24.00)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 7.87 In. Arm L (ZCKY59)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.5 In. Arm L (9007DA17)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007MA13)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 0.14 In. Arm L (ZCE11)
- TELEMECANIQUE SENSORS Pressure Switch Diaphragm Assembly G (9998PC208)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm 3In C (9007EA15)
- CONDOR USA Thermal Overload, 30A, MDR3 (SK-R3/30)
- Telemecanique Sensors Switches