Shop All Switch Accessories
Telemecanique Sensors
Cable Kit, Plastic Coated Steel, 84 ft. L
Mfr # XY2CZ9325
Zoro # G1372253
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic Coated Steel
- For Use With Mfr. No. XY2-CE/XY2-CH
- Length 82 ft
- Cable Dia. 1/64 in
- Includes (3) Cable End Protector, (4) Cable Grip, Cable Support, End Spring, Galvanized Cable, Turnbuckle
Product Information
- Brand Telemecanique Sensors
- MFR # XY2CZ9325
- Zoro # G1372253
- UPC # 785901872597
- Country of Origin France
- Category Switch Accessories
Dimensions
Length | 82 ft |
Cable Dia. | 1/64 in |
Length (Straight Wireway) | 82 ft |
Cable Length | 25.5 m |
Cable Outer Diameter | 3.2 mm |
Overall Length | 83 ft |
Cable Diameter | 3/16 in |
Details
Item | Cable Kit |
Material | Plastic Coated Steel |
For Use With | Mfr. No. XY2-CE/XY2-CH |
Includes | (3) Cable End Protector, (4) Cable Grip, Cable Support, End Spring, Galvanized Cable, Turnbuckle |
Accessory / Separate Part Category | mounting and fixing accessories |
Accessory / Separate Part Destination | emergency stop rope pull switch |
Product Compatibility | XY2CH |
Kit Composition | 1 x galvanised cable || 1 x cable support XY2CZ601 || 1 x end spring XY2CZ702 || 1 x turnbuckle XY2CZ404 || 3 x cable end protector XY2CZ701 || 4 x cable grip XY2CZ523 |
Accessory / Separate Part Type | mounting kit |
Compatible Product Type | Emergency Stop Cable Pull Switches |
Compatible with Series | XY2C |
Compatible with Manufacturer Model Number | XY2CH13150, XY2CH13290, XY2CH13450, XY2CJL15, XY2CJR15, XY2CJS15 |
Product Type | Cable Kit |
Description
Cable Kit, For Use With Mfr. No. XY2-CE/XY2-CH, Includes (3) Cable End Protector, (4) Cable Grip, Cable Support, End Spring, Galvanized Cable, Turnbuckle, Cable Dia. 1/64 in, Length 82 ft, Material Plastic Coated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 125VAC L5-20R BK (HBL2310)
- HUBBELL Angle Back Box, 60/100A, 1-1/4" Hub, 15 (MB601006W)
- HUBBELL 30A Angle Twist-Lock Receptacle 3P 4W 480VAC L16-30R GY (HBL2730AR)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF140US-07-04)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.5 In. Arm L (9007B22)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm Aw+C +Options (9007LA10)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007CA2)
- TELEMECANIQUE SENSORS Roller Lever Arm Rod, 5.5 In. Arm L (9007FA6)
- TELEMECANIQUE SENSORS Safety Interlock Coded Magnet Xcs (XCSZP1)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.5 In. Arm L (9007DA12)
- QUINCY LAB Rocker Switch (201-2213)
- Telemecanique Sensors Switch Accessories