Shop All Sensor Accessories
Telemecanique Sensors
Accessory for XX5-90 fixing bracket-
Mfr # XXZ12
Zoro # G600428034
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accessory / Separate Part Destination Ø 12 mm sensor
- Accessory / Separate Part Type bracket
- Accessory / Separate Part Designation 90° fixing bracket
- Product Compatibility XX5 diameter 12
- Product Or Component Type 90° fixing bracket
Product Information
- Brand Telemecanique Sensors
- MFR # XXZ12
- Zoro # G600428034
- Country of Origin United States
- Category Sensor Accessories
Details
Item | Accessory for XX5 - 90 fixing bracket - |
Accessory / Separate Part Destination | Ø 12 mm sensor |
Accessory / Separate Part Type | bracket |
Accessory / Separate Part Designation | 90° fixing bracket |
Product Compatibility | XX5 diameter 12 |
Product Or Component Type | 90° fixing bracket |
Accessory / Separate Part Category | fixing accessories |
Description
Accessory for XX5 - 90 fixing bracket -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A1412CHNFSS)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 30A, 125V (HBL330P4W)
- DEFENDER CABLE 14/3 Gauge, 100 ft SJTW w Lighted End, Contractor Grade UL and ETL Listed Extension Cord (DCE-210-65)
- HUBBELL Wall Switch, 20A, Gray, 1 HP, 1-Pole Switch (CSB120GY)
- TELEMECANIQUE SENSORS Mount, F/ 30mm Dia Sensor (XSZB130)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M8-L61mm-stainl (XS1M08MA230K)
- TELEMECANIQUE SENSORS Corner Cube Reflector, 3-1/4 Inx1-1/2 In (RF13)
- TELEMECANIQUE SENSORS Reflective Tape, 0.9W in. x 196L in. (XUZB15)
- TELEMECANIQUE SENSORS Reflective Tape, 0.9 W in. x 39 L in. (XUZB11)
- TELEMECANIQUE SENSORS Mount, F/ 12mm Dia Sensor (XSZB112)
- GREENGATE Epc Ul924 W/0-10V Dimming (120 Or 277) (CEPC-2-D)
- Telemecanique Sensors Sensor Accessories