Shop All Sensor Accessories
Telemecanique Sensors
Accessory for sensor-fixing bracket-
Mfr # XSZBS30
Zoro # G600899407
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory / Separate Part Category mounting and fixing accessories
- Accessory / Separate Part Designation fixing bracket
- Accessory / Separate Part Type bracket
- Product Compatibility XS cylindrical M30
- Accessory / Separate Part Destination cylindrical M30 sensor
Product Information
- Brand Telemecanique Sensors
- MFR # XSZBS30
- Zoro # G600899407
- Country of Origin France
- Category Sensor Accessories
Details
Item | Accessory for sensor - fixing bracket - |
Accessory / Separate Part Category | mounting and fixing accessories |
Accessory / Separate Part Designation | fixing bracket |
Accessory / Separate Part Type | bracket |
Product Compatibility | XS cylindrical M30 |
Accessory / Separate Part Destination | cylindrical M30 sensor |
Description
Accessory for sensor - fixing bracket -
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Copper Cable to Post/Flat, 10 sol (KC23)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Black (GFNT1-E)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 2P 40A (8910DP42V09)
- EATON B-LINE Support Bracket, 1/2-3/4In EMT Conduit (BB38)
- TELEMECANIQUE SENSORS Pre-wired connectors XZ-elbowed female (XZCPV1041L10)
- TELEMECANIQUE SENSORS Reflector 100X100 (XUZC100)
- TELEMECANIQUE SENSORS Mount, F/ 12mm Dia Sensor (XSZB112)
- TELEMECANIQUE SENSORS Xuk Mounting Bracket (XUZA51)
- TELEMECANIQUE SENSORS Self Teach Button, F/ Ultrasonic Sensor (XXZPB100)
- TELEMECANIQUE SENSORS Reflective Tape, 0.9 W in. x 39 L in. (XUZB11)
- COLE PARMER CELL CONDUCTIVITY SENSOR (19500-45)
- Telemecanique Sensors Sensor Accessories