Shop All Sensor Accessories
Telemecanique Sensors
Accessory for sensor-fixing bracket-
Mfr # XSZBS12
Zoro # G800899412
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Compatibility XS cylindrical M12
- Accessory / Separate Part Destination cylindrical M12 sensor
- Accessory / Separate Part Designation fixing bracket
- Accessory / Separate Part Type bracket
- Accessory / Separate Part Category mounting and fixing accessories
Product Information
- Brand Telemecanique Sensors
- MFR # XSZBS12
- Zoro # G800899412
- Country of Origin France
- Category Sensor Accessories
Details
Item | Accessory for sensor - fixing bracket - |
Product Compatibility | XS cylindrical M12 |
Accessory / Separate Part Destination | cylindrical M12 sensor |
Accessory / Separate Part Designation | fixing bracket |
Accessory / Separate Part Type | bracket |
Accessory / Separate Part Category | mounting and fixing accessories |
Description
Accessory for sensor - fixing bracket -
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Designer Wall Plates, Number of Gangs: 1 Plastic, Satin Finish, Stainless Steel (CW-1-SS)
- SQUARE D Pnlbd Cover/Trim Nf T1 S 32H 20W (NC32SHR)
- HALEX Couplng Rigid Conduit Stl 1In (64010)
- QUICKCABLE 22-18 AWG PVC Locking Spade Terminal #10 Stud PK25 (160132-025)
- TELEMECANIQUE SENSORS Mounting Bracket, For XUK Series Sensors (XUZASK003)
- TELEMECANIQUE SENSORS Corner Cube Reflector, 2 Inx2 In, 6000X (XUZC50)
- TELEMECANIQUE SENSORS Corner Cube Reflector, 3-1/4 Inx1-1/2 In (RF13)
- TELEMECANIQUE SENSORS Mount, F/ 30mm Dia Sensor (XSZB130)
- TELEMECANIQUE SENSORS Flat Reflector, Round, Polarized Retroreflective Photoelectric Sensors, Silver (RF30)
- TELEMECANIQUE SENSORS Mount, F/ 8mm Dia Sensor (XSZB108)
- LUTRON Car Clip, White, 4-1/2 in. (PICO-CAR-CLIP)
- Telemecanique Sensors Sensor Accessories