Shop All Limit Switch Accessories
Telemecanique Sensors
2NC/2NO Limit Switch Body Nema 1, 2, 3, 4, 12 IP 66
Mfr # ZCKJ2H7
Zoro # G3073366
original price:
$121.76
4% off
new price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form DPDT
- For Use With XCKJ Series Limit Switches
- AC Contact Rating 3 A @ 240 V
- DC Contact Rating 0.27 A @ 250 V
- Operating Temp. -13 Degrees to 158 Degrees F
Product Information
- Brand Telemecanique Sensors
- MFR # ZCKJ2H7
- Zoro # G3073366
- UPC # 785901466451
- Country of Origin Multiple
- Category Limit Switch Accessories
Dimensions
Mounting Hole Diameter | 0.21 in |
Overall Depth | 2.36 in |
Overall Height | 4.02 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 1.57 in |
Description
Limit Switch Body, Contact Form DPDT, For Use With XCKJ Series Limit Switches, AC Contact Rating 3 A @ 240 V, NEMA Rating 1, 12, 2, 3, 4, Electrical Connection Screw Clamp Terminals, IP Rating IP66, Operating Temp. -13 Degrees to 158 Degrees F, Standards EN/IEC 60947-5-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Lighting Contactor Enclosure Lx (9991LXG1)
- GARDNER BENDER Tube Heat Shrink 160Pc 3In Blk (HST-ASTB)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Black, 0.0190" Diameter, UL1007, 300 Volts (26UL1007STRBLA25)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, Hi/Low Sparation, SPDT, 20A (RIBTE01B)
- TELEMECANIQUE SENSORS Limit Switch Body 300Vac 10Axck (ZCKJ1H29)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 66, 67 (ZCD21M12)
- TELEMECANIQUE SENSORS 1NC/1NO Limit Switch Base (9007CT54)
- TELEMECANIQUE SENSORS Straight Actuating Key (XCSZ01)
- TELEMECANIQUE SENSORS Limit Switch (ZCKS1)
- TELEMECANIQUE SENSORS Sliding Bolt Actuating Key (XCSZ05)
- TELEMECANIQUE SENSORS Pivoting Actuating Key (XCSZ03)
- Telemecanique Sensors Limit Switches & Accessories