Shop All Limit Switch Accessories
Telemecanique Sensors
2NC/2NO Limit Switch Base
Mfr # 9007CT62
Zoro # G2693451
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. DPDT Series
- Contact Form 2NO/2NC
- Body Material Zinc Die Cast
- Conduit Size 1/2"-14 NPT
- Material of Construction Zinc Die Cast
Product Information
- Brand Telemecanique Sensors
- MFR # 9007CT62
- Zoro # G2693451
- UPC # 785901500896
- Country of Origin Mexico
- Category Limit Switch Accessories
Dimensions
Conduit Size | 1/2"-14 NPT |
Mounting Hole Diameter | 0.2 in |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 0.9 in |
Conduit Connection Size | 1/2"-14 |
Overall Length | 3.14 in |
Overall Width | 1.55 in |
Description
Limit Switch, Contact Form 2NO/2NC, Material of Construction Zinc Die Cast, Conduit Size 1/2 In.-14 NPT, For Use With Mfr. No. DPDT Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST MANUFACTURING Cable Tray Ceiling Hanging Bar, 6in , Zinc (CT0010-06-03)
- SEACHOICE Automotive Fuse, ATC Series, 10A, Not Rated (11333)
- EATON Cutler-Hammer Pilot Light, LED, 24VAC/DC, Green (10250T197HLGP24)
- SIEMENS Link Module For S0 Frame, DC (3RA29211BA00)
- TELEMECANIQUE SENSORS Right Angle Actuating Key (XCSZ14)
- TELEMECANIQUE SENSORS Limit Switch Contact 600Vac 10A Xe (XESP2051)
- TELEMECANIQUE SENSORS Limit Switch Contact 600Vac 10A Xe (XESP2021)
- TELEMECANIQUE SENSORS Pivoting Actuating Key (XCSZ13)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007KA11)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 66, 67 (ZCD21M12)
- HONEYWELL Limit Switch Replacement Plug In Receptacles for LS Series (LSZ4006)
- Telemecanique Sensors Limit Switches & Accessories