Shop All Safety Interlock Switches
Telemecanique Sensors
2NC Safety Interlock Switch Nema 4, 4X, 12 IP 67
Mfr # XCSPA793
Zoro # G3715871
product price: $88.35
/ea
Free Shipping & Returns
$88.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Actuating Key
- Series XCSPA
- Actuator Length Key Dependent
- AC Contact Rating 10 A @ 300 V
- DC Contact Rating 6 A @ 300 V
Product Information
- Brand Telemecanique Sensors
- MFR # XCSPA793
- Zoro # G3715871
- UPC # 785901720614
- Country of Origin Multiple
- Category Safety Interlock Switches
Dimensions
Actuator Length | Key Dependent |
Height | 1.18 in |
Width | 1.18 in |
Depth | 4.21 in |
Conduit Size | 1/2 in NPT |
Overall Height | 4.21 in |
Overall Depth | 1.18 in |
Overall Width | 1.18 in |
Manufacturer Warranty Length | 18 mo |
Description
Safety Interlock Switch, Actuating Key, Contact Form 2NC, Actuator Length Key Dependent, Connection Type 1/2 in NPT Conduit, AC Contact Rating 10 A @ 300 V, Series XCSPA, DC Contact Rating 6 A @ 300 V, Height 1.18 in, Width 1.18 in, Depth 4.21 in, NEMA Rating 12, 4, 4X, IP Rating IP67, Operating Temp. Range -13 Degrees to 158 Degrees F, Conduit Size 1/2 in NPT, Body Material Polyamide, Description/Special Features Dust Tight and Corrosion Resistant (Indoor/Outdoor) Enclosure, Water Tight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 25A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ025)
- EATON CUTLER-HAMMER Load Center, BR, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (BR24L70FP)
- 3M Shrink Tubing, 1.1in ID, Black, 4ft, PK20 (MDT-1100-48"-BLACK-20 PCS)
- MITSUBISHI Programmable Controller, 100 V AC And 220 V AC (FX2N-48MR-ES/UL)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 10Amp Txcs+O (XCSPL751)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSE7333)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch IP 67 (XCSLF3737313)
- TELEMECANIQUE SENSORS Sftyinterlck240Vac10Atypexcs Metricver (XCSPA591)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 10A Txcs (XCSA803)
- TELEMECANIQUE SENSORS 2NC Magnetically Actuated Safety Interlock Switch (XCSDMR7902)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSPA593)
- Telemecanique Sensors Switches