Shop All Safety Interlock Switches
Telemecanique Sensors
2NC Magnetically Actuated Safety Interlock Switch
Mfr # XCSDMC7902
Zoro # G3716404
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Width 0.63 in
- DC Contact Rating 0.1 A @ 24 V
- Off Sensing Distance 0.59 in
- Actuator Depth 0.28 in
- Body Material Plastic
Product Information
- Brand Telemecanique Sensors
- MFR # XCSDMC7902
- Zoro # G3716404
- UPC # 785901537717
- Country of Origin France
- Category Safety Interlock Switches
Dimensions
Switch Width | 0.63 in |
Actuator Depth | 0.28 in |
Switch Depth | 0.28 in |
Actuator Width | 0.63 in |
Cable Length | 6.56 ft |
Switch Height | 2.01 in |
Actuator Height | 2.01 in |
Magnet Actuator Depth | 0.28 in |
Magnet Actuator Width | 0.63 in |
Manufacturer Warranty Length | 18 mo |
Overall Height | 2.01 in |
Overall Depth | 0.28 in |
Overall Width | 0.63 in |
Magnet Actuator Height | 2.01 in |
Description
Magnetically Actuated Safety Interlock Switch, Series XCSDM, Switch Width 0.63 in, Switch Height 2.01 in, Switch Depth 0.28 in, Contact Form 2NC, DC Contact Rating 0.1 A @ 24 V, Operating Temp. Range -13 Degrees to 185 Degrees F, Termination Type Pre-Cabled, Cable Length 6.56 ft, IP Rating IP66, IP67, Actuator Width 0.63 in, Actuator Height 2.01 in, Actuator Depth 0.28 in, On Sensing Distance 0.2 in, Off Sensing Distance 0.59 in, Body Material Plastic, Standards CSA, RoHS, UL Listed
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Welding Cable, Black, 2Ga, 100 ft. Spool (82-5736)
- POWER FIRST 50 ft. Extension Cord 12/3 Gauge YL/BK (52NY25)
- SCHNEIDER OverloadRelay, IEC, Thermal, Auto/Manual (DPER10)
- RITTAL Plastic Wiring Pocket, NOVAL Accessory, Polystyrene (2514000)
- TELEMECANIQUE SENSORS Coded magnetic switch XCSDMP-1 NC 2 (XCSDMP501L01M12)
- TELEMECANIQUE SENSORS 1NC/2NO Magnetically Actuated Safety Interlock Switch (XCSDMP5012)
- TELEMECANIQUE SENSORS 2NC Magnetically Actuated Safety Interlock Switch (XCSDMR7902)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSC703)
- TELEMECANIQUE SENSORS 2NC/1NO Magnetically Actuated Safety Interlock Switch (XCSDMP7012)
- TELEMECANIQUE SENSORS 1NC/1NO Magnetically Actuated Safety Interlock Switch (XCSDMC5902)
- EUCHNER 2NC/2NO Safety Interlock Switch IP 67 (TZ2LE024MVAB)
- Telemecanique Sensors Safety Interlock Switches