Shop All Safety Interlock Switches
Telemecanique Sensors
1NC/1NO Safety Interlock Switch IP 67
Mfr # XCSLE2525513
Zoro # G4404495
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.71 in
- Height 8.07 in
- Head Material Polyamide
- Standards CSA C22.2 No 14, EN 1088/ISO 14119, EN/IEC 60204-1, EN/IEC 60947-5-1, EN/IEC 62061, EN/ISO 13849-1, UL 508
- Operating Force 4.5 lb Unlocked, 247 lb Locked
Product Information
- Brand Telemecanique Sensors
- MFR # XCSLE2525513
- Zoro # G4404495
- UPC # 785901895190
- Country of Origin Indonesia
- Category Safety Interlock Switches
Dimensions
Width | 1.71 in |
Height | 8.07 in |
Depth | 2.01 in |
Conduit Size | 1/2 in NPT |
Overall Depth | 2.01 in |
Overall Height | 8.07 in |
Overall Width | 1.73 in |
Manufacturer Warranty Length | 18 mo |
Description
Safety Interlock Switch, Plastic Locking with Power, Contact Form 1NO/1NC, Connection Type 1/2 in NPT Conduit, AC Contact Rating 0.75 A @ 240 V, Series XCSLE, DC Contact Rating 0.55 A @ 24 V, Solenoid Voltage 24 V AC/DC, Height 8.07 in, Width 1.71 in, Depth 2.01 in, IP Rating IP66, IP67, Operating Temp. Range -13 Degrees to 140 Degrees F, Conduit Size 1/2 in NPT, Body Material Plastic, Head Material Polyamide, Description/Special Features Double Insulated, locking by Solenoid, With Interlocking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001K3L35LRRH13)
- EATON BUSSMANN Automotive Fuse, ATC Series, 7.5A, 32V DC, Non-Indicating, 5 PK (BP/ATC-7-1/2-RP)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX671)
- LEVITON Receptacle (5015-I)
- TELEMECANIQUE SENSORS 2NC Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSTE7313)
- TELEMECANIQUE SENSORS Safety Interlock Type Xcs + Options (XCSDMC59110)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 10Amp Txcs+O (XCSPL751)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 5A Txcs (XCSTE7311)
- TELEMECANIQUE SENSORS 2NC/1NO Magnetically Actuated Safety Interlock Switch (XCSDMP7002)
- TELEMECANIQUE SENSORS 1NC/1NO Magnetically Actuated Safety Interlock Switch (XCSDMR5902)
- TELEMECANIQUE SENSORS Safety Interlock 300Vac 10A Txcs (XCSA702)
- Telemecanique Sensors Switches