Shop All Limit Switch Accessories
Telemecanique Sensors
1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13
Mfr # ZCMD21L1
Zoro # G2579087
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With XCMD Series Limit Switches
- Contact Form 1NO/1NC
- AC Contact Rating 6 A @ 300 V
- NEMA Rating 12, 13, 4X, 6P
- Electrical Connection Snap-In Base with 1m PVR Cable
Product Information
- Brand Telemecanique Sensors
- MFR # ZCMD21L1
- Zoro # G2579087
- UPC # 785901298397
- Country of Origin Indonesia
- Category Limit Switch Accessories
Dimensions
Manufacturer Warranty Length | 18 mo |
Overall Height | 1.97 in |
Overall Width | 1.18 in |
Mounting Hole Diameter | 0.17 in |
Overall Depth | 0.63 in |
Description
Miniature Limit Switch Body, Contact Form 1NO/1NC, For Use With XCMD Series Limit Switches, AC Contact Rating 6 A @ 300 V, NEMA Rating 12, 13, 4X, 6P, Electrical Connection Snap-In Base with 1m PVR Cable, IP Rating IP66, IP67, Operating Temp. -13 Degrees to 158 Degrees F, Standards IEC 60255-7, IEC 60947-5-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Enclosure, 30 in H, 24 in W, 6 in D, NEMA 1, Screw On (SC243006GNK)
- STA-KON Vinyl Wire Terminal Kit 1102 Piece w/Tool (STAKIT)
- ALLEN BRADLEY CoMPAct 5000 Screw Rtb, 5069RTB64SCREW (5069-RTB64-SCREW)
- TYPE BR Load Center, BR, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR816L125RP)
- TELEMECANIQUE SENSORS Limit Switch Body, 1NO/1NC, 3A @ 240V (ZCKM1)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 65, 66, 67 (9007CO52)
- TELEMECANIQUE SENSORS 1NC/1NO Limit Switch Base (9007CT54)
- TELEMECANIQUE SENSORS 1NC/1NO Limit Switch Body Nema 1, 2, 3, 4, 12 IP 66 (ZCKL1H7)
- TELEMECANIQUE SENSORS Straight Actuating Key (XCSZ01)
- TELEMECANIQUE SENSORS Limit Switch Body 300Vac 10Axck (ZCKJ1H29)
- EATON Cutler-Hammer 1NC/1NO Limit Switch Receptacle (E50RA)
- Telemecanique Sensors Limit Switch Accessories