Shop All Safety Interlock Switches
Telemecanique Sensors
1NC/1NO Magnetically Actuated Safety Interlock Switch
Mfr # XCSDMR5902
Zoro # G3663003
product price: $101.06
/ea
Free Shipping & Returns
$101.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series XCSDM
- Cable Length 6.56 ft
- Operating Temp. Range -13 Degrees to 185 Degrees F
- DC Contact Rating 0.1 A @ 24 V
- Actuator Dia. 1.16 in
Product Information
- Brand Telemecanique Sensors
- MFR # XCSDMR5902
- Zoro # G3663003
- UPC # 785901570530
- Country of Origin France
- Category Safety Interlock Switches
Dimensions
Cable Length | 6.56 ft |
Actuator Dia. | 1.16 in |
Switch Dia. | 1.18 in |
Actuator Height | 0.51 in |
Switch Height | 1.52 in |
Switch Diameter | 1.18 in |
Magnet Actuator Diameter | 1.16 in |
Magnet Actuator Height | 0.51 in |
Manufacturer Warranty Length | 18 mo |
Description
Magnetically Actuated Safety Interlock Switch, Series XCSDM, Switch Height 1.52 in, Switch Dia. 1.18 in, Contact Form 1NO/1NC, DC Contact Rating 0.1 A @ 24 V, Operating Temp. Range -13 Degrees to 185 Degrees F, Termination Type Pre-Cabled, Cable Length 6.56 ft, IP Rating IP66, IP67, Actuator Height 0.51 in, Actuator Dia. 1.16 in, On Sensing Distance 0.31 in, Off Sensing Distance 0.79 in, Body Material Plastic, Standards CSA, RoHS, UL Listed, Includes Actuator
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORSWITCH Timer Switch, 12 Hrs, Ivory (PTS 720 IV)
- EASYLIFE TECH Base Power Strip 4 Outlet 4 USB 1200 J Surge Protection with 6 ft Cord (0-2514-N)
- MERSEN Semiconductor Fuse, A30QS Series, 150A, Fast-Acting, 300V AC, Bolt-On (A30QS150-4)
- LEVITON Locking Plug (2621)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch IP 66, 67 (XCSD3718N12)
- TELEMECANIQUE SENSORS Sftyinterlck240Vac10Atypexcs Metricver (XCSPA591)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSE7333)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSPA593)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSPR553)
- TELEMECANIQUE SENSORS 1NC/2NO Safety Interlock Switch (XCSB503)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch IP 67 (XCSLE2525513)
- Telemecanique Sensors Safety Interlock Switches