Shop All Limit Switch Accessories
Telemecanique Sensors
1NC/1NO Compact Limit Switch Body IP 66, 67
Mfr # ZCD21M12
Zoro # G7049016
original price:
$79.89
5% off
Free Shipping & Returns
$75.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connection 5-Pin M12 Male Connector
- IP Rating IP66, IP67
- AC Contact Rating 3 A @ 50 V
- Operating Temp. -13 Degrees to 158 Degrees F
- Contact Form 1NO/1NC
Product Information
- Brand Telemecanique Sensors
- MFR # ZCD21M12
- Zoro # G7049016
- UPC # 785901914174
- Country of Origin Indonesia
- Category Limit Switch Accessories
Dimensions
Overall Depth | 1.18 in |
Manufacturer Warranty Length | 18 mo |
Overall Height | 2.56 in |
Overall Width | 1.22 in |
Mounting Hole Diameter | 0.17 in |
Description
Compact Limit Switch Body, Contact Form 1NO/1NC, For Use With XCKM Series Limit Switches, AC Contact Rating 3 A @ 50 V, NEMA Rating 1, 12, 2, 3, 4, Electrical Connection 5-Pin M12 Male Connector, IP Rating IP66, IP67, Operating Temp. -13 Degrees to 158 Degrees F, Standards EN/IEC 60947-5-1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 300V AC, Actuator Location: Side (GLCA01A1B)
- HALEX Nipple Cndt Offset 1.5In Zinc (04015)
- LEVITON Clamlite Plug 2Wire Wht (036-00101-2WP)
- EATON Legend Plate, Half Round, Test, Black (10250TM83)
- TELEMECANIQUE SENSORS Limit Switch 240Vac 10Amp Plastic (ZCP29)
- TELEMECANIQUE SENSORS Straight Actuating Key (XCSZ11)
- TELEMECANIQUE SENSORS Limit Switch Base, 1NO/1NC, 5m Cable (ZCMC21L5)
- TELEMECANIQUE SENSORS Plastic Cable Entry, Pg 11 Connection (ZCPEG11)
- TELEMECANIQUE SENSORS Guard Retaining Device (XCSZ21)
- TELEMECANIQUE SENSORS Plastic Cable Entry, 1/2" NPT (ZCPEN12)
- EATON 2NC/2NO Limit Switch Receptacle (E50RB)
- Telemecanique Sensors Switches