Shop All Safety Monitoring Relays
Telemecanique Sensors
18Mm Photo 24Vdc
Mfr # XU2S18PP340D
Zoro # G0681497
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Type 1 safety outputs OSSD PNP
- Detection System transmitter-receiver system
- Product Or Component Type safety thru-beam pair photo-electric sensors
- Ip Degree Of Protection IP67 conforming to EN/IEC 60529
- Safety Level can reach PL = c associated with module XPSCM correctly wired EN/ISO 13849-1 || can reach category 2 associated with module XPSCM correctly wired EN/ISO 13849-1 || type 2 IEC 61496-1-2
Product Information
- Brand Telemecanique Sensors
- MFR # XU2S18PP340D
- Zoro # G0681497
- UPC # 785901907398
- Country of Origin France
- Category Safety Monitoring Relays
Details
Item | 18Mm Photo 24Vdc |
Output Type | 1 safety outputs OSSD PNP |
Detection System | transmitter-receiver system |
Product Or Component Type | safety thru-beam pair photo-electric sensors |
Ip Degree Of Protection | IP67 conforming to EN/IEC 60529 |
Safety Level | can reach PL = c associated with module XPSCM correctly wired EN/ISO 13849-1 || can reach category 2 associated with module XPSCM correctly wired EN/ISO 13849-1 || type 2 IEC 61496-1-2 |
Line Of Sight Type | along case axis |
Current Consumption | <= 35 mA no-load |
Function Available | built-in muting function || light or dark programmable switching |
Maximum Voltage Drop | <1.5 V closed) |
Electrical Connection | 1 male connector M12 4 pins |
Ambient Air Temperature For Operation | -25-55°C |
[Us] Rated Supply Voltage | 12...24 V DC 10...30 V reverse polarity protection |
Maximum Delay Response | 1 ms |
Maximum Delay Recovery | 1 ms |
Shock Resistance | 30 gn 3 axes : 3 times EN/IEC 60068-2-27 |
Ambient Air Temperature For Storage | -40-70°C |
Switching Capacity In Ma | <= 100 mA overload and short-circuit protection) |
Switching Frequency | 500 Hz maximum |
Tightening Torque | 24 N.m fixing nut || 2 N.m connector |
Marking | CE |
Device Short Name | XU2S |
[Sn] Nominal Sensing Distance | 8-8 m |
Vibration Resistance | 7 gn 10-55 Hz)EN/IEC 60068-2-6 |
Description
18Mm Photo 24Vdc
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 2PK (PH300BSS)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (30G467)
- WIEGMANN Drip Shield, NOVAL Accessory, 14 Gang, Carbon Steel, Kit (DK30)
- NVENT HOFFMAN 316L Stainless Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A606CHNFSS6)
- MACROMATIC Current Monitor Relay (COKP10A62-G)
- DIVERSIFIED CBA Series AC Current Band Monitor (CBA-120-ALE-20)
- SCHNEIDER Force, DIN Rail, 4.72"D, 3.94"H, 1.77"W, 4.5W (XPSUDN13AP)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-208-ALA)
- JOKAB 2TLA010026R0000, RT6 24DC SAFETY RELAY (2TLA010026R0000)
- SCHNEIDER Force, DIN Rail, 4.72" D, 3.94" H, 1.77"W, 3W (XPSUAT13A3AP)
- PHOENIX CONTACT 24V-Ac 24V-Dc Safety Relay (PSR-SCP-24UC/URM/5X1/2X2 2963747)
- Telemecanique Sensors Safety Monitoring Relays