Shop All Hot Water Circulating Pumps
Teledyne Laars
Pump & Motor Assembly, 1/2, 115V
Mfr # RA2117202
Zoro # G8915039
Free Shipping & Returns
$1,305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V
- HP 1/2
Product Information
- Brand Teledyne Laars
- MFR # RA2117202
- Zoro # G8915039
- Country of Origin United States
- Category Hot Water Circulating Pumps
Details
Item | Pump & Motor Assembly |
Voltage | 115V |
HP | 1/2 |
Description
Pump & Motor Assembly,1/2 Hp,115V
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG MECHANICAL SEAL PUMP PARTS AND ACCESSORY (9975000-991)
- ANCHOR SCIENTIFIC 120V-AC FLOAT SWITCH (TYPE S NC SPST)
- FILL-RITE Inlet Bung Kit, Small Pump (KIT120BG)
- SIGNET Battery Powered Display/Totalizer (3-8150-1P)
- TELEDYNE LAARS Pump, Less Motor Wet End (A2123421)
- ARMSTRONG PUMPS HVAC Circulating Pump, 2/5 hp, 120v, 1 Phase, Flange Connection (182212-652)
- ARMSTRONG PUMPS Hot Water Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection (110223-306)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (1BL017LF)
- BELL & GOSSETT Cast Iron PD37T Pump .75 HP Three Phase (105101)
- BELL & GOSSETT Hydronic Circulating Pump, 1/40 hp, 115V, 1 Phase, Flange Connection (103267)
- BELL & GOSSETT HVAC Circulating Pump, 1/12 hp, 115V, 1 Phase, Flange Connection (1BL012)
- Teledyne Laars Hot Water Circulating Pumps