Shop All Sensor Accessories
Telaire
AIRESTAT WALL MT TRANSMITTER, 1CH CO2, ACTIVE TEMP, CURRENT/VOLTAGE, LED IND, 0-2K PPM
Mfr # T5100-LED
Zoro # G310518681
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Telaire
- MFR # T5100-LED
- Zoro # G310518681
- Country of Origin China
- Category Sensor Accessories
Description
Telaire Airestat T5100-LED Wall Mount CO2 Transmitters provide low cost, high performance CO2 measurements with 0-5 or 0-10 VDC output for the building controls market. It works seamlessly with building automation systems, and allows you to simply and effectively control fresh air in commercial buildings while providing a visual indication of CO2 gas concentration in the occupied space. The T5100-LED also includes an integrated active temperature measurement output.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Org (CLT50F-C3)
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 10A, 600V AC, Non-Indicating (ATDR10)
- EPSON Heat Shrink Tube, Black on White, 0.875inW (221STBWPX)
- EATON CUTLER-HAMMER Combination Circuit Breaker, BR Series 20A, 1 Pole, 120V AC (BRP120AF)
- TELAIRE VENTOSTAT WALL MT TRANSMITTER W/DISPLAY, 1CH CO2, PASSIVE TEMP, CURRENT/VOLTAGE, 0-2K PPM (T8100-D)
- TELAIRE VENTOSTAT WALL MT TRANSMITTER, 1CH CO2, PASSIVE TEMP, CURRENT/VOLTAGE, 0-2K PPM (T8100)
- TELAIRE VENTOSTAT WALL MT TRANSMITTER SPLASH RESISTANT ENCLOSURE (T1505)
- TELAIRE VENTOSTAT WALL MT TRANSMITTER W/DISPLAY, 1CH CO2, ACTIVE HUM/TEMP, CURRENT/VOLTAGE, 0-2K PPM (T8100-HD)
- TELAIRE VENTOSTAT WALL MT TRANSMITTER, 2CH CO2, PASSIVE TEMP, CURRENT/VOLTAGE, 0-2K PPM (T8200)
- TELAIRE AIRESTAT WALL MT TRANSMITTER, 1CH CO2, VOLTAGE, 0-2000 PPM (T5100-V)
- KEYENCE FIBER UNIT THRUBEAM TYPE OTHER SENSOR (FU-70TZ)
- Telaire Sensor Accessories