Shop All Dial Thermometers
Tel-Tru
Digital Dial Thermometer, 4-1/2" Stem L
Mfr # SD5AB09211P22CH3-10
Zoro # G5717440
Free Shipping & Returns
$683.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element RTD
- Dial Size 5"
- Connection Size 1-1/2" Sanitary
- Connection Location Adjustable
- Stem Length 4 1/2 in
Product Information
- Brand Tel-Tru
- MFR # SD5AB09211P22CH3-10
- Zoro # G5717440
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 5" |
Connection Size | 1-1/2" Sanitary |
Stem Length | 4 1/2 in |
Width | 5.04 in |
Height | 10 31/50 in |
Depth | 5.04 in |
Display Height | 1.00" |
Stem Dia. | 1/4" |
Manufacturers Warranty Length | 5 yr |
Display Digit Size | 1.0 in |
Probe Dia. | 0.25 in |
Display Size | 5 in dia |
Manufacturer Warranty Length | 5 yr |
Display Diameter | 5 in |
Digit Height | 1 in |
Details
Description
Digital Dial Thermometer, -75 Degrees to 750 Degrees F, Stem Length 4 1/2 in, IP66, 5 in dia Display with 4-Digit Backlit LCD - 1 in Digit Height, Calibration Type NIST-Traceable, 3-A Certified Yes, (1) AA Lithium Battery, Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEMC INSTRUMENTS Kelvin Probe Set, Four Lead, 1 Amp (2118.73)
- FLUKE Holster, 2-1/9 In. H, 3-1/9 In. W, 10 In. D (Fluke-C520A)
- APOLLO VALVES Water Gauge, Automatic, 1/2 In, MNPT (2345000)
- TRANSFORMING TECHNOLOGIES Magnetic woven dual wrist band, navy blue, w/magnetic 12 ft dual cord (WB3012)
- TEL-TRU Analog Dial Thermometer, Stem 5" L (LT330R-0564)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (AA575R-0665)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT300R-0467)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (GT500R-1264)
- TEL-TRU Analog Dial Thermometer, Stem 8" L (LT330R-0856)
- TEL-TRU Analog Dial Thermometer, Stem 9" L (AA575R-0914)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT500R-0464)
- Tel-Tru Dial Thermometers