Shop All Dial Thermometers
Tel-Tru
Bimetal Thermom, 2 In Dial, -10 to 110C
Mfr # LT225R-8/23100874
Zoro # G3935513
original price:
$65.45
38% off
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 2 in
- Connection Location Back
- Stem Length 8 in
- Temp. Range (C) -10 Degrees to 110 Degrees
Product Information
- Brand Tel-Tru
- MFR # LT225R-8/23100874
- Zoro # G3935513
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 2 in |
Stem Length | 8 in |
Stem Dia. | 5/32 in |
Stem Diameter | 0.15 in |
Dial Diameter | 2 in |
Description
Laboratory Dial Thermometer, -10 Degrees to 110 Degrees C, NSF Rated Yes, Stem Length 8 in, Includes NIST-Traceable Certificate No, Glow-in-the-Dark No, Dial Diameter 2 in, Long Reach No, Clip-On, Celsius
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR PRECISION PRODUCTS Jumbo 5-In.-Capacity Easy-View Rain Gauge (5288565)
- KODIAK CONTROLS 2 12 DIAL, LOWER MOUNT, 14 NPT, SS CASE, BRASS INTERNALS, LIQUID FILLED, 0100 PSIBAR (KC201L25100)
- DESCO Low Density Dissipative Foam (12668)
- DWYER INSTRUMENTS Bimetal Themometer, Bi Metal Therm 250 F 2 Dial (BTB2405D)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (GT300R-1264)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (GT500R-1214)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (GT300R-2409)
- TEL-TRU Bimetal Thermom, 1-3/4 In Dial, 0to250C (GT100R-12/16121279)
- TEL-TRU Analog Dial Thermometer, Stem 8" L (LT330R-0809)
- TEL-TRU Analog Dial Thermometer, Stem 18" L (AA575R-1867)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT300R-0465)
- Tel-Tru Dial Thermometers