Shop All Dial Thermometers
Tel-Tru
Bimetal Thermom, 1-3/4 In Dial, 25to125F
Mfr # GT100R-12/16121260
Zoro # G4153055
original price:
$31.00
12% off
new price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 1 3/4 in
- Connection Location Back
- Stem Length 12 in
- Temp. Range (F) 25 Degrees to 125 Degrees
Product Information
- Brand Tel-Tru
- MFR # GT100R-12/16121260
- Zoro # G4153055
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 1 3/4 in |
Stem Length | 12 in |
Dial Diameter | 1 3/4 in |
Stem Diameter | 0.15 in |
Description
Laboratory Dial Thermometer, 25 Degrees to 125 Degrees F, NSF Rated Yes, Stem Length 12 in, Includes NIST-Traceable Certificate No, Glow-in-the-Dark No, Dial Diameter 1 3/4 in, Long Reach No, Clip-On, Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS 1950G-10-B-24-Na Pressure Switch (1950G-10-B-24-NA)
- ACURITE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (00315A2)
- SPER SCIENTIFIC Large Display Water Resistant Stopwatch (810035A)
- ZORO SELECT Analog Panel Meter, AC Current, 0-75 AC A (12G389)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (GT300R-0653)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (GT500R-0667)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (AA575R-0202)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (GT300R-1267)
- TEL-TRU Bimetal Thermom, 2 In Dial, 50 to 500F (LT225R-8/23100864)
- TEL-TRU Analog Dial Thermometer, Stem 9" L (GT500R-0914)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -58 to 302F (DBTA3251)
- Tel-Tru Dial Thermometers