Shop All Dial Thermometers
Tel-Tru
Bimetal Thermom, 1-3/4 In Dial, 0 to 50F
Mfr # GT100R-12/16121275
Zoro # G3995381
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 1 3/4 in
- Connection Location Back
- Stem Length 12 in
- Temp. Range (F) 0 Degrees to 50 Degrees
Product Information
- Brand Tel-Tru
- MFR # GT100R-12/16121275
- Zoro # G3995381
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 1 3/4 in |
Stem Length | 12 in |
Stem Diameter | 0.15 in |
Dial Diameter | 1 3/4 in |
Description
Laboratory Dial Thermometer, 0 Degrees to 50 Degrees F, NSF Rated Yes, Stem Length 12 in, Includes NIST-Traceable Certificate No, Glow-in-the-Dark No, Dial Diameter 1 3/4 in, Long Reach No, Clip-On, Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02LXLL100)
- RED LION CONTROLS Signal Conditioner, Input 0 to 100V DC (IAMA3535)
- UEI TEST INSTRUMENTS Particle Filter, KM900 Series Analyzers (16345)
- THERMCO Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (ACC895INC)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (LT330R-1255)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (AA575R-0409)
- TEL-TRU Analog Dial Thermometer, Stem 5" L (LT330R-0553)
- TEL-TRU Analog Dial Thermometer, Stem 15" L (GT500R-1567)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (AA575R-0214)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (GT300R-1214)
- DWYER INSTRUMENTS Bimetal Thermom, 5 In Dial, 50 to 550F (GBTA59071)
- Tel-Tru Dial Thermometers