Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 9" L
Mfr # GT500R-0965
Zoro # G5519451
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1/2 in NPT
- Connection Location Back
- Stem Length 9 in
Product Information
- Brand Tel-Tru
- MFR # GT500R-0965
- Zoro # G5519451
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in NPT |
Stem Length | 9 in |
Fits Pipe Size | 1/2 in |
Stem Dia. | 1/4 in |
Manufacturers Warranty Length | 8 yr |
Manufacturer Warranty Length | 8 yr |
Thread Size | 1/2 in |
Dial Diameter | 5 in |
Stem Diameter | 0.25 in |
Description
Dial Thermometer, Temperature Range 150 Degrees to 750 Degrees F, Stem Length 9 in, Dial Diameter 5 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Temp Calibrator, to2498 Degrees F, NIST (PRC30-NIST)
- MONARCH Digital Stroboscope, 3400 Lux, 0.001 FPM (6241-010)
- ZORO SELECT Bimetal Thermom, 2 In Dial, 50 to 550F (1NFX4)
- FLUKE Set Of 2 Banana To Bnc Adapter 4973923 (BB120-IV)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (AA575R-0409)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (GT300R-0609)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (AA575R-2409)
- TEL-TRU Analog Dial Thermometer, Stem 9" L (GT500R-0967)
- TEL-TRU Bimetal Therm, 1-3/4 In Dial, -40to160F (GT100R-12/16121253)
- TEL-TRU Analog Dial Thermometer, Stem 8" L (LT330R-0856)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NFX9)
- Tel-Tru Dial Thermometers