Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 9" L
Mfr # GT300R-0967
Zoro # G5515120
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Size 1/2 in NPT
- Connection Location Back
- Stem Length 9 in
Product Information
- Brand Tel-Tru
- MFR # GT300R-0967
- Zoro # G5515120
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Connection Size | 1/2 in NPT |
Stem Length | 9 in |
Fits Pipe Size | 1/2 in |
Manufacturers Warranty Length | 8 yr |
Stem Dia. | 1/4 in |
Dial Diameter | 3 in |
Thread Size | 1/2 in |
Manufacturer Warranty Length | 8 yr |
Stem Diameter | 0.25 in |
Description
Dial Thermometer, Temperature Range 0 Degrees to 250 Degrees F, Stem Length 9 in, Dial Diameter 3 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Aluminum, Black (451082PS02L3MC4)
- PENBERTHY Glass Rod Kit, Red Line, 5/8In Dia, 14In L (1LG-14R)
- EXTECH Stopwatch, Count Up, 24 hrs, LCD (STW515)
- SSI Digital Pressure Gauge, 0 to 500 psi, 1/4 in MNPT, Plastic, Black (MG-500-A-9V-R)
- TEL-TRU Analog Dial Thermometer, Stem 5" L (LT330R-0564)
- TEL-TRU Analog Dial Thermometer, Stem 8" L (LT330R-0864)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (BC550R-0202)
- TEL-TRU Bimetal Thermom, 2 In Dial, -10 to 110C (LT225R-8/23100874)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (GT500R-2465)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (GT300R-0665)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 200F (BTLRN324101)
- Tel-Tru Dial Thermometers