Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 5" L
Mfr # LT330R-0556
Zoro # G5127427
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Location Back
- Stem Length 5 in
- Temp. Range (F) 0 Degrees to 220 Degrees
Product Information
- Brand Tel-Tru
- MFR # LT330R-0556
- Zoro # G5127427
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Stem Length | 5 in |
Stem Dia. | 5/32 in |
Manufacturers Warranty Length | 1 yr |
Stem Diameter | 0.156 in |
Dial Diameter | 3 in |
Description
Analog Dial Thermometer, 0 Degrees to 220 Degrees F, Stem Length 5 in, Includes NIST-Traceable Certificate No, Glow-in-the-Dark No, Dial Diameter 3 in, Long Reach No, Clip-On, Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS Infrared Thermal Printer (IRP-2)
- ZORO SELECT Banana Jack, 30VAC/60VDC, Black, PK10 (5TWZ9)
- FLUKE Fluke T5-600 Voltage, Continuity & Current Tester, Voltage to 600 V, Current to 100 A (648227)
- REED INSTRUMENTS Noise Dosimeter (R8085)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT300R-0409)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (BC550R-0665)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (GT500R-2414)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (AA575R-1214)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (LT330R-1209)
- TEL-TRU Bimetal Thermom, 2 In Dial, 0 to 220F (LT225R-8/23100856)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 70 to 370F (STC161)
- Tel-Tru Dial Thermometers