Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 4" L
Mfr # AA575R-0409
Zoro # G5539410
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1/2 in NPT
- Connection Location Adjustable
- Stem Length 4 in
Product Information
- Brand Tel-Tru
- MFR # AA575R-0409
- Zoro # G5539410
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in NPT |
Stem Length | 4 in |
Fits Pipe Size | 1/2 in |
Stem Dia. | 1/4 in |
Manufacturers Warranty Length | 8 yr |
Thread Size | 1/2 in |
Dial Diameter | 5 in |
Manufacturer Warranty Length | 8 yr |
Stem Diameter | 0.25 in |
Description
Dial Thermometer, Temperature Range 50 Degrees to 500 Degrees F/10 Degrees to 250 Degrees C, Stem Length 4 in, Dial Diameter 5 in, 1/2 in NPT, Adjustable-Angle, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED Hand Held Load Tester 6/12V, 6029 (ASO6029)
- UEI TEST INSTRUMENTS Inlet Tube for UEI Eagle Analyzers (SM11103)
- FLIR Replacement Test Leads, 10A, Black/Red (TA83)
- EXTECH Sound Meter (SL250W)
- TEL-TRU Analog Dial Thermometer, Stem 18" L (GT300R-1814)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (GT500R-2414)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (GT300R-1265)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT500R-0464)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT500R-0414)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (AA575R-0214)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (GT300R-1214)
- Tel-Tru Dial Thermometers