Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 24" L
Mfr # GT500R-2465
Zoro # G5499958
product price: $70.75
/ea
$70.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1/2 in NPT
- Connection Location Back
- Stem Length 24 in
Product Information
- Brand Tel-Tru
- MFR # GT500R-2465
- Zoro # G5499958
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in NPT |
Stem Length | 24 in |
Fits Pipe Size | 1/2 in |
Stem Dia. | 1/4 in |
Manufacturers Warranty Length | 8 yr |
Dial Diameter | 5 in |
Thread Size | 1/2 in |
Stem Diameter | 0.25 in |
Manufacturer Warranty Length | 8 yr |
Description
Dial Thermometer, Temperature Range 150 Degrees to 750 Degrees F, Stem Length 24 in, Dial Diameter 5 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Timer, Oven 60-Second, 120V For - Part# 01-3Gb008-C (01-3GB008-C)
- PIC GAUGES Gauge, 2.5", 0/10,000psi, 1/4"CBM, SS, LF (PRO-304L-254U-01)
- FLIR COMMERCIAL SYSTEMS Extech Digital Oscilloscope, LCD, 8 Bits (MS420)
- POMONA ELECTRONICS Standard Binding Post, 2500VDC, 15A, Red (3760-2)
- TEL-TRU Analog Dial Thermometer, Stem 18" L (GT500R-1864)
- TEL-TRU Bimetal Thermom, 1-3/4 In Dial, 50to500F (GT100R-12/16121264)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT500R-0267)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (AA575R-0265)
- TEL-TRU Analog Dial Thermometer, Stem 15" L (GT300R-1514)
- TEL-TRU 2IN 1/2IN 12IN -40-180F NPT BIMETAL THERMOMETER (RT2510A7LAF605B)
- ASHCROFT Dial Thermometer, Bi-Metallic, 3 in Dial (30EI60R)
- Tel-Tru Dial Thermometers