Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 2-1/2" L
Mfr # GT500R-0209
Zoro # G5511313
$53.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1/2 in NPT
- Connection Location Back
- Stem Length 2.5 in
Product Information
- Brand Tel-Tru
- MFR # GT500R-0209
- Zoro # G5511313
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in NPT |
Stem Length | 2.5 in |
Fits Pipe Size | 1/2 in |
Manufacturers Warranty Length | 8 yr |
Stem Dia. | 1/4 in |
Stem Diameter | 0.25 in |
Thread Size | 1/2 in |
Dial Diameter | 5 in |
Manufacturer Warranty Length | 8 yr |
Description
Dial Thermometer, Temperature Range 50 Degrees to 500 Degrees F/10 Degrees to 250 Degrees C, Stem Length 2.5 in, Dial Diameter 5 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bimetal Thermowell, 304SS, 1/2 NPSM (24C512)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404G)
- VIVIDIA Articulating LCD Thermal Borescope, ⌀ 18.5mm, 5ft Long, 4.3" Monitor (TB-4-1815)
- SHIMPO Portable Stroboscope w/Recharge Battery (DT-3015N)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (GT300R-0609)
- TEL-TRU Analog Dial Thermometer, Stem 18" L (LT330R-1809)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT300R-0214)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (GT500R-2465)
- TEL-TRU Bimetal Therm, 1-3/4 In Dial, -40to160F (GT100R-12/16121253)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT300R-0264)
- NOSHOK 3" Bimetal Thermometer, 1/2" NPT Back Conn, 2.5" Stem Length, 0/140 F/C, .250" Diameter (30-110-025-0/140-F/C)
- Tel-Tru Dial Thermometers