Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 2-1/2" L
Mfr # AA575R-0265
Zoro # G5535509
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1/2 in NPT
- Connection Location Adjustable
- Stem Length 2.5 in
Product Information
- Brand Tel-Tru
- MFR # AA575R-0265
- Zoro # G5535509
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in NPT |
Stem Length | 2.5 in |
Fits Pipe Size | 1/2 in |
Stem Dia. | 1/4 in |
Manufacturers Warranty Length | 8 yr |
Dial Diameter | 5 in |
Thread Size | 1/2 in |
Manufacturer Warranty Length | 8 yr |
Stem Diameter | 0.25 in |
Description
Dial Thermometer, Temperature Range 150 Degrees to 750 Degrees F, Stem Length 2.5 in, Dial Diameter 5 in, 1/2 in NPT, Adjustable-Angle, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2-1/2", 0-100psi, 1/4"LM, SingleScale (S201L-254E)
- NOSHOK Pressure Gauge, 1.5" ABS Case, Copper Alloy Internals, 200 psi/bar, 1/8 NPT Male Bottom Conn (15-100-200-psi/bar)
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-5000psi (GLS455)
- ASHCROFT Pressure Gauge, 0 to 1500 psi, 1/2 in MNPT, Plastic, Black (451259SD04L1500#)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (GT500R-2464)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (GT500R-0614)
- TEL-TRU Analog Dial Thermometer, Stem 9" L (GT500R-0964)
- TEL-TRU 3In 1/2In 4In 50-250F Npt Bimetal Thermometer (BC350R)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (AA575R-0664)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (LT330R-1264)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT300R-0209)
- Tel-Tru Dial Thermometers