Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 2-1/2" L
Mfr # AA575R-0209
Zoro # G5525602
product price: $76.95
/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1/2 in NPT
- Connection Location Adjustable
- Stem Length 2.5 in
Product Information
- Brand Tel-Tru
- MFR # AA575R-0209
- Zoro # G5525602
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in NPT |
Stem Length | 2.5 in |
Fits Pipe Size | 1/2 in |
Stem Dia. | 1/4 in |
Manufacturers Warranty Length | 8 yr |
Stem Diameter | 0.25 in |
Thread Size | 1/2 in |
Manufacturer Warranty Length | 8 yr |
Dial Diameter | 5 in |
Description
Dial Thermometer, Temperature Range 50 Degrees to 500 Degrees F/10 Degrees to 250 Degrees C, Stem Length 2.5 in, Dial Diameter 5 in, 1/2 in NPT, Adjustable-Angle, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Phase Rotation/Clamp Meter Kit (R5004-KIT)
- PCE INSTRUMENTS Environmental Pressure Gauge, Measuring range: ±5000 Pa (PCE-MPM 10)
- TRACEABLE Data Logging Thermometer, WiFi (6501)
- SPER SCIENTIFIC ATC Temperature Probe (840038)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (BC550R-0453)
- TEL-TRU Analog Dial Thermometer, Stem 15" L (GT500R-1567)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (GT300R-1264)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT500R-0467)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (LT330R-1209)
- TEL-TRU Analog Dial Thermometer, Stem 5" L (LT330R-0555)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGC6)
- Tel-Tru Dial Thermometers