Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 15" L
Mfr # GT500R-1567
Zoro # G5537259
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1/2 in NPT
- Connection Location Back
- Stem Length 15 in
Product Information
- Brand Tel-Tru
- MFR # GT500R-1567
- Zoro # G5537259
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in NPT |
Stem Length | 15 in |
Fits Pipe Size | 1/2 in |
Manufacturers Warranty Length | 8 yr |
Stem Dia. | 1/4 in |
Stem Diameter | 0.25 in |
Thread Size | 1/2 in |
Manufacturer Warranty Length | 8 yr |
Dial Diameter | 5 in |
Description
Dial Thermometer, Temperature Range 0 Degrees to 250 Degrees F, Stem Length 15 in, Dial Diameter 5 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECM INDUSTRIES Econ Continuity Tester (GCT-3304)
- MAMAC Pr-274-R3-Vdc Low Pressure (PR-274-R3-)
- ECLIPSE Dissipative Table Mat, 2 x 2 ft, w/Strap (900-116)
- FLUKE Test Leads 1Pr (855705)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (GT300R-0609)
- TEL-TRU Analog Dial Thermometer, Stem 15" L (GT300R-1514)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (AA575R-0409)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (GT300R-0653)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT300R-0409)
- TEL-TRU Analog Dial Thermometer, Stem 15" L (BC550R-1567)
- ASHCROFT Dial Thermometer, Silicone Dampening (50EI60R)
- Tel-Tru Dial Thermometers