Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 12" L
Mfr # LT330R-1255
Zoro # G5066807
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Location Back
- Stem Length 12 in
- Temp. Range (F) 0 Degrees to 180 Degrees
Product Information
- Brand Tel-Tru
- MFR # LT330R-1255
- Zoro # G5066807
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Stem Length | 12 in |
Manufacturers Warranty Length | 1 yr |
Stem Dia. | 5/32 in |
Dial Diameter | 3 in |
Stem Diameter | 0.156 in |
Description
Analog Dial Thermometer, 0 Degrees to 180 Degrees F, Stem Length 12 in, Includes NIST-Traceable Certificate No, Glow-in-the-Dark No, Dial Diameter 3 in, Long Reach No, Clip-On, Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2 1/2" Pressure Gauge, Liquid Filled, 100 PSI, SS Case, Center Back Mount, PRO-202L-254E (PRO-202L-254E)
- TAYLOR Wireless In/Out Thermometer w/Remote (1730)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -20 to 140F (RHP-3O11)
- LASCAR Data Logger (EL-USB-2-LCD)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (GT500R-0614)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (LT330R-1253)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (AA575R-0664)
- TEL-TRU Analog Dial Thermometer, Stem 15" L (GT300R-1514)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (GT500R-0667)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (AA575R-1264)
- BAKER INSTRUMENTS T5112MSSP Maple Syrup Stem Thermometer, 5" Dial, 12" Stem (T5112MSSP)
- Tel-Tru Dial Thermometers