Shop All Dial Thermometers
Tel-Tru
Analog Dial Thermometer, Stem 12" L
Mfr # LT330R-1253
Zoro # G5120777
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Location Back
- Stem Length 12 in
- Temp. Range (F) -40 Degrees to 160 Degrees
Product Information
- Brand Tel-Tru
- MFR # LT330R-1253
- Zoro # G5120777
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Stem Length | 12 in |
Stem Dia. | 5/32 in |
Manufacturers Warranty Length | 1 yr |
Dial Diameter | 3 in |
Stem Diameter | 0.156 in |
Description
Analog Dial Thermometer, -40 Degrees to 160 Degrees F, Stem Length 12 in, Includes NIST-Traceable Certificate No, Glow-in-the-Dark No, Dial Diameter 3 in, Long Reach No, Clip-On, Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Single Sight Flow Indicator, Bronze, 1In (SFI-100-1)
- ENERPAC Pressure Gauge, 0 to 6000 psi, 1/4 in NPTF, Stainless Steel, Silver (G2534R)
- DWYER INSTRUMENTS Double Sight Flow Indicator, 316 SS, 1In (SFI-300SS-1)
- BACHARACH Probe Assembly, For Use With InTech (0019-7111)
- TEL-TRU Analog Dial Thermometer, Stem 15" L (GT300R-1514)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (BC550R-0609)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (AA575R-1264)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (AA575R-0453)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT300R-0209)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (AA575R-0267)
- REOTEMP Bimetal Therm, 2-3/8 In Dial, -40to160F (HH0602F23PS)
- Tel-Tru Dial Thermometers