Shop All Pocket Thermometers
Tel-Tru
5" Stem Analog Dial Pocket Thermometer, -40 Degrees to 70 Degrees F
Mfr # 3JPE9
Zoro # G3990883
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) -40 Degrees to 70 Degrees
- Stem Length 5 in
- Accuracy +/-1%
- Display Dial, 1" Dia
- Resolution 2 Degrees
Product Information
- Brand Tel-Tru
- MFR # 3JPE9
- Zoro # G3990883
- Country of Origin United States
- Category Pocket Thermometers
Dimensions
Stem Length | 5 in |
Dial Size | 1 in |
Dial Diameter | 1 in |
Stem Diameter | 0.15 in |
Description
Dial Pocket Thermometer, -40 Degrees to 70 Degrees F, NSF Rated Yes, Stem Length 5 in, Includes NIST-Traceable Certificate No, Glow-in-the-Dark No, Dial Diameter 1 in, Long Reach No, Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Compound Gauge, -30 to 0 to 100 in Hg/psi, 1/4 in MNPT, Red (DPGA-12)
- JONARD TOOLS Dynamometer Gauge, Dial, 10-100g (GD-10)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Transmitter, 0/10inWC (605-10)
- ASHCROFT Pressure Transducer, Range 0 to 200 psi, (G17M0242F2200#)
- TEL-TRU 5" Stem Analog Dial Pocket Thermometer, 0 Degrees to 50 Degrees F (3JPF8)
- TEL-TRU 5" Stem Analog Dial Pocket Thermometer, -40 Degrees to 160 Degrees F (3JPE5)
- TEL-TRU 5" Stem Analog Dial Pocket Thermometer, 0 Degrees to 250 Degrees C (3JPF4)
- TEL-TRU 5" Stem Analog Dial Pocket Thermometer, 25 Degrees to 125 Degrees F (3JPF6)
- TEST PRODUCTS INTERNATIONAL 2-7/8" Stem Digital Pocket Thermometer, -58 Degrees to 300 Degrees F (315C)
- TRACEABLE NIST Traceable® Digital Thermistor Thermometer, -58 Degrees to 572 Degrees F (4377)
- UEI TEST INSTRUMENTS Digital Pocket Thermometer (550B)
- Tel-Tru Pocket Thermometers