Shop All Pocket Thermometers
Tel-Tru
5" Stem Analog Dial Pocket Thermometer, -10 Degrees to 110 Degrees C
Mfr # 3JPF2
Zoro # G3947693
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) -10 Degrees to 110 Degrees
- Stem Length 5 in
- Accuracy +/-1%
- Display Dial, 1" Dia
- Features Lexan Crystal
Product Information
- Brand Tel-Tru
- MFR # 3JPF2
- Zoro # G3947693
- Country of Origin United States
- Category Pocket Thermometers
Dimensions
Stem Length | 5 in |
Dial Size | 1 in |
Stem Diameter | 0.15 in |
Dial Diameter | 1 in |
Description
Dial Pocket Thermometer, -10 Degrees to 110 Degrees C, NSF Rated Yes, Stem Length 5 in, Includes NIST-Traceable Certificate No, Glow-in-the-Dark No, Dial Diameter 1 in, Long Reach No, Celsius
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bimetal Thermowell, 304SS, 1/2 NPSM (24C514)
- COOPER-ATKINS Air Temp Probe, -328 to 400 Deg F (39138-K)
- MERCOID Submersible Level Transmitter, To 20 PSI (PBLT2-20-60)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Plastic, Black (25W1005PH02B60#)
- TEL-TRU 5" Stem Analog Dial Pocket Thermometer, 0 Degrees to 50 Degrees F (3JPF8)
- TEL-TRU 5" Stem Analog Dial Pocket Thermometer, 25 Degrees to 125 Degrees F (3JPF6)
- TEL-TRU 5" Stem Analog Dial Pocket Thermometer, 0 Degrees to 250 Degrees C (3JPF4)
- TEL-TRU 5" Stem Analog Dial Pocket Thermometer, -40 Degrees to 160 Degrees F (3JPE5)
- UEI TEST INSTRUMENTS Digital Pocket Thermometer, -50 Degrees to 150 Degrees C (300AC)
- VEE GEE 12" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F (83210-12)
- GENERAL TOOLS Digital Thermometer with Stainless Steel Probe (00-D. L Thermometer)
- Tel-Tru Pocket Thermometers