Shop All Bit Sockets
Tekton
TR27 Tip, 1/2 in. Drive, Tamper Resistant Torx
Mfr # SHB27227
Zoro # G7735876
product price: $7.65
/ea
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Measurement Type Tamper Resistant Torx
- Tip Size TR27
- Length 2.20 in.
- Width 1.00 in.
Product Information
- Brand Tekton
- MFR # SHB27227
- Zoro # G7735876
- UPC # 020209025598
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Tip Size | TR27 |
Length | 2.20 in. |
Width | 1.00 in. |
Shaft Diameter | 0.31 in. |
Exposed Blade Length | 0.67 in. |
Details
Measurement Type | Tamper Resistant Torx |
Item | Star Bit Socket 1/2 Inch Drive x TR27 Ta |
Weight | 0.16 lb. |
Description
Star Bit Socket 1/2 Inch Drive x TR27 Ta
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Adjustable Handle, T-Handle Design, Black Plastic Handle, M6 Internal Thread, 65mm Handle Diameter (THP-204)
- FREUD Hardie Bld Fc 7-1/4 X4T (D0704DH)
- KLEIN TOOLS SAE L-Shape Ball Hex Key, 1/16" Tip Size (BL4)
- DORIAN Turning Toolholder, CCMT, SCLCR06-2J, RH (73310151800)
- TEKTON #1 Tip, Phillips Bit Socket 1/4 Inch Drive x #1, 1/4 in. Drive (SHB01201)
- TEKTON 2 mm Tip, 1/4 in. Drive, Metric (SHB032X2)
- TEKTON 3/8 Inch Drive x 5/16 Inch Long Slotted Bit Socket (SHB10403)
- TEKTON 6 mm Tip, 3/8 in. Drive, Metric (SHB13206)
- TEKTON 1/2 Inch Drive x E18 External Star Socket (SHD22418)
- TEKTON 3/8 Inch Drive x M10 Long Triple Square Bit Socket (SHB18410)
- POWERBUILT 3/8" Drive 3/8" Hex Bit Socket (641400)
- Tekton Sockets & Ratchets