Shop All Screwdriver Sets
Tekton
Torx High-Torque Black Oxide Blade Screwdriver Set, 6-Piece (T10-T30)
Mfr # DHT91006
Zoro # G8868303
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size T10, T15, T20, T25, T27, T30
- Handle Material Polypropylene
- Overall Length 8.7"
- Number of Pieces 6
- Finish Black Oxide
Product Information
- Brand Tekton
- MFR # DHT91006
- Zoro # G8868303
- UPC # 020209269053
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Tip Size | T10, T15, T20, T25, T27, T30 |
Overall Length | 8.7" |
Details
Item | High Torque Screwdriver Set |
Handle Material | Polypropylene |
Number of Pieces | 6 |
Finish | Black Oxide |
Includes | (6) Torx: T10, T15, T20, T25, T27, T30 |
Features | Durable, Nonslip Handle, Generate Higher Torque, Spin Fasteners Quickly, Versatile Handle Design, Easy-to-Read Markings |
Handle Type | Ergonomic |
Shank Shape | Round |
SAE or Metric | SAE |
Weight | 1.3 lb. |
Material | Steel |
Bit Style | Torx |
Description
Torx Screwdriver Set,6 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Vibration Isolation Mount, Thread 1/4-20 (456.3-20-15-14-1/4-55)
- MAYHEW PRO Hollow Punch, Rnd, Steel, 42mm x 1-11/16 In (50574)
- J-B WELD High Heat Epoxy Putty Stick, For Manifolds, Tail Pipes, Mufflers/O (JBW8297)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 8.10mm (0004998)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set, 8-Piece (1.5-8 mm) (DHX91204)
- TEKTON Hard-Handle Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV42001)
- TEKTON Hard Handle Screwdriver Set, 16-Piece (#0-#3, 1/8-5/16 in.) (DRV44002)
- TEKTON High-Torque Screwdriver Set with Holder, 8-Piece (#0-#3, 1/8-5/16 in.) (DRV43505)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set, 11-Piece (5/64-3/8 in.) (DHX90102)
- TEKTON Stubby Hard Handle Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV42000)
- TEKTON Hard Handle Screwdriver Set, 10-Piece (#0-#3, 1/8-5/16 in.) (DRV44003)
- Tekton Screwdriver Sets