Shop All Screwdriver Sets
Tekton
Torx Hard Handle Black Oxide Blade Screwdriver Set with Holder, 6-Piece (T10-T30)
Mfr # DST92001
Zoro # G005300003
product price: $37.00
/ea
$37.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size T10-T30
- Overall Length 7.8 inch
- Finish Black Oxide
- Tip Style Torx
- Shank Material Steel
Product Information
- Brand Tekton
- MFR # DST92001
- Zoro # G005300003
- UPC # 20209991572
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Tip Size | T10-T30 |
Overall Length | 7.8 inch |
Details
Item | Torx Driver Set |
Finish | Black Oxide |
Tip Style | Torx |
Shank Material | Steel |
Description
The classic design of the TEKTON hard handle screwdrivers provides a comfortable, natural grip with easy-to-read size markings. Glass-reinforced nylon handles deliver extreme durability and chemical resistance. Precisely milled tips maintain tight tolerance over time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Super duty 1000V long nose plier 8-9/32" (2292GV)
- OSG Straight Flute Hand Tap , 3/8"-16 , Bottoming , 4 Flutes, UNC (1661000)
- IGAGING 18" Electronic Digital Angle Protractor - 35-418 (35-418)
- MILTON Safety Blow Gun, 10" Extension (133)
- TEKTON Hard Handle Screwdriver Set, 12-Piece (#0-#2, 1/8-1/4 in.) (DRV44004)
- TEKTON High-Torque Screwdriver Set with Black Rails, 22-Piece (#0-#3, 1/8-5/16 in., T10-T30) (DRV45500)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set, 10-Piece (5/64-5/16 in.) (DHX91101)
- TEKTON High-Torque Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) with Holder (DRV43503)
- TEKTON High-Torque Screwdriver Set with Holder, 8-Piece (#0-#3, 1/8-5/16 in.) (DRV43505)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) with Holder (DRV41503)
- MILWAUKEE TOOL 4 PC Precision Screwdriver Set (48-22-2604)
- Tekton Screwdrivers and Nutdrivers