Shop All Spring Return Hose Reels
This Product is Discontinued
Tekton
Tekton Dual Arm Auto Rwd Hose Reel, 50ft, x3/8" (Discontinued)
Mfr # 46875
Zoro # G8862371
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes 1-pc. dual arm air hose reel with 250 PSI rubber air hose: 50 ft. x 3/8 in. I.D. ; 1-pc. 90-degree swivel air inlet valve ; 1-pc. PTFE thread sealing tape ; 1-pc. O-ring replacement kit ; Includes product manual ; Includes mounting template
- Width 8 in.
- Length 19 in.
- Height 19.8 in.
- Burst Pressure 1100 PSI
Product Information
- Brand Tekton
- MFR # 46875
- Zoro # G8862371
- UPC # 020209468753
- Country of Origin Multiple
- Category Spring Return Hose Reels
Dimensions
Width | 8 in. |
Length | 19 in. |
Height | 19.8 in. |
Details
Item | Dual Arm Auto Rwd Hose Reel,50ft,x3/8" |
Includes | 1-pc. dual arm air hose reel with 250 PSI rubber air hose: 50 ft. x 3/8 in. I.D. ; 1-pc. 90-degree swivel air inlet valve ; 1-pc. PTFE thread sealing tape ; 1-pc. O-ring replacement kit ; Includes product manual ; Includes mounting template |
Burst Pressure | 1100 PSI |
Working Temperature | -40 - 190 °F |
Weight | 36.95 lb. |
Working Pressure | 250 PSI |
Description
Dual Arm Auto Rwd Hose Reel,50ft,x3/8 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.