Shop All Clamp Accessories
This Product is Discontinued
Tekton
Tarp Clips (4-Piece) (Discontinued)
Mfr # 6268
Zoro # G8870780
This Product is Discontinued
Key Features
- Length 8.5 in.
- Width 5.5 in.
- Height 1.3 in.
- Weight 0.3 lb.
Product Information
- Brand Tekton
- MFR # 6268
- Zoro # G8870780
- UPC # 020209062685
- Country of Origin Taiwan, Province of China
- Category Clamp Accessories
Dimensions
Length | 8.5 in. |
Width | 5.5 in. |
Height | 1.3 in. |
Details
Item | Tarp Clips 4 pcs. |
Weight | 0.3 lb. |
Description
Tarp Clips 4 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.