Shop All Hex Keys
Tekton
T8 Star T-Handle Key
Mfr # KTT32080
Zoro # G810369615
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Alloy steel
- Finish Manganese Phosphate
- Handle Material Plastic
- Handle Color Gray; Black
Product Information
Dimensions
Tip Size | T8 |
Details
Blade Material | Alloy steel |
Finish | Manganese Phosphate |
Handle Material | Plastic |
Item | Torx Key |
Handle Color | Gray; Black |
Description
- •Side Drive – In addition to the ball-end long arm, the T-handle keys have a flat-end side drive that's ideal for breaking loose fasteners
- •Large, Comfortable Handle – The handle's large, contoured shape is designed to fit your hand and make it comfortable to spin the tool and apply torque from various positions
- •Precise Tip Geometry – The star-shaped ends have 6-lobes that are machined to precise tolerances for an exact, high-torque fit with Torx fasteners that resists camming out
- •Clear Markings – Each key is marked with a large, painted inset marking on the handle that's highly visible and won't wear off
- •Corrosion-Resistant – The T-handle keys are finished with a manganese phosphate coating that's highly resistant to corrosion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.1406" (9/64), Finish - Machining: Uncoated (15309)
- CLEVELAND 5/8-11 UNC H3 BRT 3 FLT SPR PT TAP BOT (C83088)
- DRILL AMERICA 1/4"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X1/4)
- CRESCENT JOBOX Drop-Front Jobsite Box, Brown, 60 in W x 31 in D x 45 in H (1-657990)
- TEKTON T20 Star T-Handle Key (KTT32200)
- TEKTON T6 Star T-Handle Key (KTT32060)
- TEKTON T7 Star T-Handle Key (KTT32070)
- TEKTON 3/8 Inch Ball End Hex L-Key (KLX72375)
- TEKTON 8 mm Short Arm Ball End Hex L-Key (KLX87080)
- TEKTON T30 Star T-Handle Key (KTT32300)
- EKLIND Hex Key L Long Arm 1/16 (14204)
- Tekton Hex Keys & Hex Key Sets