Shop All Bit Sockets
Tekton
T7 Tip, 1/4 in. Drive, Torx
Mfr # SHB04207
Zoro # G7735788
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Measurement Type Torx
- Tip Size T7
- Length 1.50 in.
- Width 0.50 in.
Product Information
- Brand Tekton
- MFR # SHB04207
- Zoro # G7735788
- UPC # 020209023792
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in. |
Tip Size | T7 |
Length | 1.50 in. |
Width | 0.50 in. |
Exposed Blade Length | 0.66 in. |
Shaft Diameter | 0.25 in. |
Details
Measurement Type | Torx |
Item | Star Bit Socket 1/4 Inch Drive x T7 Torx |
Weight | 0.02 lb. |
Description
Star Bit Socket 1/4 Inch Drive x T7 Torx
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 0.201 (300 7)
- ZORO SELECT Straight Flute Hand Tap, Bottoming, 4 Flutes (16894)
- KO-KEN Bit Holder 1/4 Hex 55mm Locking Quick Release 1/2 Sq. Drive (14142-F6.3)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C62029)
- TEKTON 3/8 Inch Drive x T20 Long Torx Bit Socket (SHB14420)
- TEKTON 1/4 Inch Drive x 1/4 Inch Magnetic Hex Bit Holder Socket (SHA05402)
- TEKTON T15 Tip, 1/4 in. Drive, Torx (SHB04215)
- TEKTON 3/16 in Tip, Slotted Bit Socket 3/8 Inch Drive x 3/16, 3/8 in. Drive (SHB10201)
- TEKTON T47 Tip, 1/2 in. Drive, Torx (SHB24247)
- TEKTON 3/8 Inch Drive x E4 External Star Socket (SHD12404)
- WESTWARD 1/2 in Drive Tamper Resistant Torx(R) Socket Bit SAE T40 Tip, 2 1/4 in L (54TN61)
- Tekton Sockets & Ratchets