Shop All Bit Sockets
Tekton
T60 Tip, 3/8 in. Drive, Torx
Mfr # SHB14260
Zoro # G7736183
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Measurement Type Torx
- Tip Size T60
- Length 1.90 in.
- Width 0.80 in.
Product Information
- Brand Tekton
- MFR # SHB14260
- Zoro # G7736183
- UPC # 020209024683
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Tip Size | T60 |
Length | 1.90 in. |
Width | 0.80 in. |
Shaft Diameter | 0.47 in. |
Exposed Blade Length | 0.83 in. |
Details
Measurement Type | Torx |
Item | Star Bit Socket 3/8 Inch Drive x T60 Tor |
Weight | 0.12 lb. |
Description
Star Bit Socket 3/8 Inch Drive x T60 Tor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Ctrl Knob Tap, Stl, 1/2-20", 2.5" dia. (SKTF-029)
- KIPP Indexing Plunger, Cam-Action, D=6, D1= 5/8-11, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0706A6)
- DIAMOND TILE TILE DRILL BIT 3/4"" DIAM (MB-65206)
- MILWAUKEE TOOL 1/2" Impact Wrench w/Rocker Switch and Detent Pin Socket Retention (9070-20)
- TEKTON 3/8 Inch Drive x T60 Long Torx Bit Socket (SHB14460)
- TEKTON 3/8 Inch Drive x 3 mm Long Hex Bit Socket (SHB13400)
- TEKTON T47 Tip, 1/2 in. Drive, Torx (SHB24247)
- TEKTON 3/8 Inch Drive x M4 Triple Square Bit Socket (SHB18204)
- TEKTON 3/8 Inch Drive x T20 Long Torx Bit Socket (SHB14420)
- TEKTON 4 mm Tip, 1/4 in. Drive, Metric (SHB03202)
- APEX TOOL GROUP SKT 3/8" DR TORX LONG BIT T40 (GWR82517)
- Tekton Sockets & Ratchets