Shop All Hex Keys
Tekton
T50 Star L-Key
Mfr # KLT22500
Zoro # G110369889
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Torx Drive
- Finish Manganese phosphate
- Material Steel
- Length 8.2 in
- Size T50
Product Information
Dimensions
Length | 8.2 in |
Size | T50 |
Details
Finish | Manganese phosphate |
Material | Steel |
Drive | Torx |
Description
- •High Leverage – We designed the keys to be longer in the largest sizes to increase leverage where it matters
- •Tight Fit with Fasteners – We precisely manufacture our hex key geometry on the large end of the applicable range, resulting in less slop in fasteners
- •20-Degree Ball Angle Increases Access – Our L-keys implement a steep ball-end angle that increases your ability to access fasteners while still maintaining sufficient strength
- •Maximum Torque Strength – We make our L-keys with 8660 nickel chromium molybdenum steel that's heat-treated to HRC 54-58 to produce tools that are hard, but not brittle; as a result, the maximum torque of the L-keys consistently exceeds the ASME standards for minimum torsion load and the ISO standards for minimum proof torque
- •Clear Markings – With the exception of the smallest sizes, Tekton L-key sizes are marked in two ways–both with a high-visibility laser marking and a stamped marking (sizes 0.050 inch and 1.3 mm are too small to laser mark, sizes 0.050 inch, 1/16 inch, 5/64 inch, 1.3 mm, 1.5 mm, and 2 mm are too small to stamp)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Repl Blade Set, Center Cut, For 22UN81 (22UN84)
- AMPCO SAFETY TOOLS Miners Pick Head, Non-Spark, 4.6 lb, 16 in (P-7)
- WHEELER-REX 1/2 in Drive, 24mm 6 pt Metric Socket, 6 Points (945)
- SUPERCUT 72.5-inch x 0.625-inch x 0.032 x 18 TPI Carbon Tool Steel Blade (402698)
- TEKTON 5/64 Inch Ball End Hex L-Key (KLX72078)
- TEKTON T45 Star L-Key (KLT22450)
- TEKTON 5/64 Inch Ball End Hex T-Handle Key (KTX37078)
- TEKTON T7 Star T-Handle Key (KTT32070)
- TEKTON T9 Star L-Key (KLT22090)
- TEKTON T30 Star T-Handle Key (KTT32300)
- URREA 5/16" Industrial grade ball end L-type Hex Key (49-5/16BP)
- Tekton Wrenches