Shop All Bit Sockets
Tekton
T45 Tip, 1/2 in. Drive, Torx
Mfr # SHB24245
Zoro # G7735684
product price: $7.45
/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Measurement Type Torx
- Tip Size T45
- Width 1.00 in.
- Length 2.20 in.
Product Information
- Brand Tekton
- MFR # SHB24245
- Zoro # G7735684
- UPC # 020209025529
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Tip Size | T45 |
Width | 1.00 in. |
Length | 2.20 in. |
Exposed Blade Length | 0.67 in. |
Shaft Diameter | 0.31 in. |
Details
Measurement Type | Torx |
Item | Star Bit Socket 1/2 Inch Drive x T45 Tor |
Weight | 0.17 lb. |
Description
Star Bit Socket 1/2 Inch Drive x T45 Tor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Long Jaw (11354L)
- ULTRA-DEX USA Indexable Drill, UD-1875-2D-150 (UD-1875-2D-150)
- X1 TOOLS 14 Adjustable Aluminum Pipe Wrench Set of 2 90 Degree and 45 Degree 1 Set by X1 Tools (X1E-HAN-WRE-PIP-9010x1)
- KRAFT TOOL Stainless Steel Walk, 6"x8" 3/8"R 1/4"Bit (CC034-01)
- TEKTON T15 Tip, 1/4 in. Drive, Torx (SHB04215)
- TEKTON TR40 Tip, 1/2 in. Drive, Tamper Resistant Torx (SHB27240)
- TEKTON 9/32 in Tip, 1/2 in. Drive, SAE (SHB22207)
- TEKTON T40 Tip, 1/2 in. Drive, Torx (SHB24240)
- TEKTON #3 Tip, Phillips Bit Socket 3/8 Inch Drive x #2, 3/8 in. Drive (SHB11202)
- TEKTON #3 Tip, Phillips Bit Socket 1/4 Inch Drive x #3, 1/4 in. Drive (SHB01203)
- TEKTON TR45 Tip, 3/8 in. Drive, Tamper Resistant Torx (SHB17245)
- Tekton Bit Sockets