Shop All Screwdrivers
Tekton
T30 x 4" Screwdriver 4 in. Round
Mfr # 26806
Zoro # G8870403
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx
- Tip Size T30
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 4 in.
Product Information
- Brand Tekton
- MFR # 26806
- Zoro # G8870403
- UPC # 020209268063
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | T30 |
Shank Length | 4 in. |
Handle Length | 4.7 in. |
Length | 8.7 in. |
Shaft Diameter | 0.25 in. |
Exposed Blade Length | 4 in. |
Width | 1.5 in. |
Details
Item | T30 x 4" Screwdriver |
Tip Style Group | Torx |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | T30 Torx High-Torque Screwdriver (Black Oxide Blade) |
Tip Style | Torx |
Finish | Black Oxide |
Shank Shape | Round |
Weight | 0.25 lb. |
Description
T30 x 4 In. Screwdriver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. x 3-1/2 in. Cobalt Pilot Drill Bit for HOLE DOZER with Carbide Teeth Hole Saws (49-56-7100)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/16 (SF6434MR)
- LENOX Hole Saw, Bi-Metal, Dia 4-3/4 (3007676L)
- COLLIS WORKHOLDING TAP DRIVER FOR 1 PIPE TAP 5MT (75111)
- TEKTON T15 Torx Hard Handle Black Oxide Blade Screwdriver (DST11150)
- TEKTON Phillips x 4" Screwdriver #1 4 in. Round (26663)
- TEKTON Hex x 4" Screwdriver 5/64" 4 in. Round (DHX11079)
- TEKTON 3/16 Inch Slotted Hard Handle Screwdriver (Black Oxide Blade) (DSS11188)
- TEKTON Long 5/16 Inch Slotted Hard Handle Screwdriver (DSS34313)
- TEKTON Phillips x 4" Screwdriver #3 4 in. Round (26683)
- TEKTON Hex x 4" Screwdriver 2.5mm 4 in. Round (DHX21025)
- Tekton Screwdrivers and Nutdrivers