Shop All Bit Sockets
Tekton
T27 Tip, 3/8 in. Drive, Torx
Mfr # SHB14227
Zoro # G7735578
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Measurement Type Torx
- Tip Size T27
- Length 1.90 in.
- Width 0.80 in.
Product Information
- Brand Tekton
- MFR # SHB14227
- Zoro # G7735578
- UPC # 020209024614
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Tip Size | T27 |
Length | 1.90 in. |
Width | 0.80 in. |
Exposed Blade Length | 0.83 in. |
Shaft Diameter | 0.25 in. |
Details
Measurement Type | Torx |
Item | Star Bit Socket 3/8 Inch Drive x T27 Tor |
Replaceable Insert | No |
Weight | 0.09 lb. |
Description
Star Bit Socket 3/8 Inch Drive x T27 Tor, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Precision Knife Set for Hobby, Art, and Craft (19062IND)
- MORSE Band Saw Blade, 4 ft. 8-5/8 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (ZWEDC812MAT-4' 8-5/8)
- DYNAMIC Tools 1/2"Dr 13Pcs 6 Point, Deep Impact, SAE Socket Set, 1/2" - 1-1/4" (D018021)
- HOLEX Impact Socket, 1/2 inch Drive, 6 pt, Deep, 1.1/2 inch (651202 1.1/2)
- TEKTON 9 mm Tip, 1/2 in. Drive, Metric (SHB23209)
- TEKTON 3/8 Inch Drive x M10 Triple Square Bit Socket (SHB18210)
- TEKTON 3/8 Inch Drive x M7 Long Triple Square Bit Socket (SHB18407)
- TEKTON 3/8 Inch Drive x T55 Long Torx Bit Socket (SHB14455)
- TEKTON 3/8 Inch Drive x 1/4 Inch Long Hex Bit Socket (SHB12406)
- TEKTON 3/8 Inch Drive x T10 Long Torx Bit Socket (SHB14410)
- KD TOOLS SAE/Metrc Ball End Hex Bit Socket, 3/8"Dr (82502)
- Tekton Bit Sockets