Shop All Bit Sockets
Tekton
T20 Tip, 1/2 in. Drive, Torx
Mfr # SHB24220
Zoro # G7735736
product price: $7.00
/ea
Sold in multiples of 2 for $14.00
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Measurement Type Torx
- Tip Size T20
- Width 1.00 in.
- Length 2.20 in.
Product Information
- Brand Tekton
- MFR # SHB24220
- Zoro # G7735736
- UPC # 020209025444
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Tip Size | T20 |
Width | 1.00 in. |
Length | 2.20 in. |
Exposed Blade Length | 0.67 in. |
Shaft Diameter | 0.31 in. |
Details
Measurement Type | Torx |
Item | Star Bit Socket 1/2 Inch Drive x T20 Tor |
Weight | 0.15 lb. |
Description
Star Bit Socket 1/2 Inch Drive x T20 Tor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEVER Safety Recessed 6 1/2 in L, 10 PK (KCJ-4B-20)
- CMT 12", 72-Teeth Cabinetshop Blade (221.072.12)
- IRWIN 516 Titan Drill Bit (63920)
- PFERD 12" Round File - Second Cut (11074)
- TEKTON TR45 Tip, 1/2 in. Drive, Tamper Resistant Torx (SHB27245)
- TEKTON 3/8 Inch Drive x E16 External Star Socket (SHD12416)
- TEKTON 3/8 Inch Drive x 4.5 mm Long Hex Bit Socket (SHB13403)
- TEKTON T30 Tip, 3/8 in. Drive, Torx (SHB14230)
- TEKTON #2 Tip, Phillips Bit Socket 1/2 Inch Drive x #2, 1/2 in. Drive (SHB21202)
- TEKTON 3/8 Inch Drive x 10 mm Long Hex Bit Socket (SHB13410)
- TEKTON 9/64 in Tip, 1/4 in. Drive, SAE (SHB02201)
- Tekton Bit Sockets