Shop All Screwdrivers
Tekton
T10 x 4" Screwdriver 4 in. Round
Mfr # 26801
Zoro # G8870473
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx
- Tip Size T10
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 4 in.
Product Information
- Brand Tekton
- MFR # 26801
- Zoro # G8870473
- UPC # 020209268018
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | T10 |
Shank Length | 4 in. |
Handle Length | 4.7 in. |
Shaft Diameter | 0.1875 in. |
Width | 1.5 in. |
Exposed Blade Length | 4 in. |
Length | 8.7 in. |
Details
Item | T10 x 4" Screwdriver |
Tip Style Group | Torx |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | T10 Torx High-Torque Screwdriver (Black Oxide Blade) |
Shank Shape | Round |
Finish | Black Oxide |
Tip Style | Torx |
Weight | 0.2 lb. |
Description
T10 x 4 In. Screwdriver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Straight Utility Replacement Blade - 100 pcs., 3 pack (22680)
- MILWAUKEE TOOL 47 pc. 1/2 in. Drive SAE and Metric Ratchet and Socket Trays for PACKOUT Low-Profile Organizer (48-22-9487T)
- DEWALT Hand Truck/Dolly, Modular Storage, Black (DWST17888)
- KLEIN TOOLS Tool Pouch, Erection Wrench Holder, natural, Leather (5460)
- TEKTON Hex x 4" Screwdriver 3mm 4 in. Round (DHX21030)
- TEKTON Slotted x 8" Screwdriver 1/4" 8 in. Round (26625)
- TEKTON #0 Phillips Hard Handle Screwdriver (DSP31000)
- TEKTON Hex x 4" Screwdriver 1/8" 4 in. Round (DHX11125)
- TEKTON T15 Torx Hard Handle Black Oxide Blade Screwdriver (DST11150)
- TEKTON T10 Torx Hard Handle Black Oxide Blade Screwdriver (DST11100)
- PERFORMANCE TOOL #2 Phillips Screwdriver 6 pc (20117)
- Tekton Screwdrivers