Shop All Bit Sockets
Tekton
T10 Tip, 3/8 in. Drive, Torx
Mfr # SHB14210
Zoro # G7736113
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Measurement Type Torx
- Tip Size T10
- Length 1.90 in.
- Width 0.80 in.
Product Information
- Brand Tekton
- MFR # SHB14210
- Zoro # G7736113
- UPC # 020209024560
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Tip Size | T10 |
Length | 1.90 in. |
Width | 0.80 in. |
Shaft Diameter | 0.25 in. |
Exposed Blade Length | 0.83 in. |
Details
Measurement Type | Torx |
Item | Star Bit Socket 3/8 Inch Drive x T10 Tor |
Weight | 0.09 lb. |
Description
Star Bit Socket 3/8 Inch Drive x T10 Tor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 4-Cutter Hammer Drill Bit 5/8" x 22-1/2"L, SDS Max (22UW57)
- WESTWARD Torque Wrench Head, Open End, 12mm (19ZC68)
- KLEIN TOOLS 1/16-Inch Slotted Electronics Screwdriver, 2-Inch (614-2)
- GEARWRENCH 1/4" Drive Bolt Biter™ Impact Extraction Socket 7mm (84753)
- TEKTON 3/8 Inch Drive x 5.5 mm Long Hex Bit Socket (SHB13405)
- TEKTON 10 mm Tip, 3/8 in. Drive, Metric (SHB13210)
- TEKTON 3/8 Inch Drive x M5 Long Triple Square Bit Socket (SHB18405)
- TEKTON T25 Tip, 3/8 in. Drive, Torx (SHB14225)
- TEKTON 3/8 Inch Drive x M9 Triple Square Bit Socket (SHB18209)
- TEKTON 3/8 Inch Drive x 4 mm Long Hex Bit Socket (SHB13402)
- KO-KEN Bit Socket 6mm Hex 100mm 1/4 Sq. Drive (2010M.100-6)
- Tekton Sockets & Ratchets