Shop All Hex Keys
Tekton
T10 Star L-Key
Mfr # KLT22100
Zoro # G410369657
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Torx Drive
- Finish Manganese phosphate
- Size T10
- Length 3.7 in
- Material Steel
Product Information
Dimensions
Size | T10 |
Length | 3.7 in |
Details
Finish | Manganese phosphate |
Material | Steel |
Drive | Torx |
Description
- •High Leverage – We designed the keys to be longer in the largest sizes to increase leverage where it matters
- •Tight Fit with Fasteners – We precisely manufacture our hex key geometry on the large end of the applicable range, resulting in less slop in fasteners
- •20-Degree Ball Angle Increases Access – Our L-keys implement a steep ball-end angle that increases your ability to access fasteners while still maintaining sufficient strength
- •Maximum Torque Strength – We make our L-keys with 8660 nickel chromium molybdenum steel that's heat-treated to HRC 54-58 to produce tools that are hard, but not brittle; as a result, the maximum torque of the L-keys consistently exceeds the ASME standards for minimum torsion load and the ISO standards for minimum proof torque
- •Clear Markings – With the exception of the smallest sizes, Tekton L-key sizes are marked in two ways–both with a high-visibility laser marking and a stamped marking (sizes 0.050 inch and 1.3 mm are too small to laser mark, sizes 0.050 inch, 1/16 inch, 5/64 inch, 1.3 mm, 1.5 mm, and 2 mm are too small to stamp)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Phillips Screwdriver, 3 (29550)
- WERA Torsion Bit, Metric, 1/4", Hex, 0.8mm, 1" (05056172001)
- INGERSOLL-RAND Balancer, BMDS-6, BMDS-6 (BMDS-6)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- TEKTON T45 Star T-Handle Key (KTT32450)
- TEKTON 18 mm Flat End Hex L-Key (KLX22180)
- TEKTON T25 Star L-Key (KLT22250)
- TEKTON 10 mm Ball End Hex T-Handle Key (KTX38100)
- TEKTON 3/4 Inch Flat End Hex L-Key (KLX12750)
- TEKTON T45 Star L-Key (KLT22450)
- EKLIND SAE Plain Hex Key, 3/16" Tip Size, 9 in Long, 4 in Short (51912)
- Tekton Hex Keys & Hex Key Sets