Shop All Combination Wrench Sets
Tekton
Stubby and Standard Length Combination Wrench Set w/Holder, 50-Piece 1/4-3/4 in., 6-19 mm
Mfr # WCB92902
Zoro # G210369697
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
- Finish Chrome
- Number of Pieces 50
- Includes Stubby and Standard length combination wrenches: 1/4-3/4 in, 6-19 mm
- Size 1/4 in-3/4 in, 6-19 mm
Product Information
- Brand Tekton
- MFR # WCB92902
- Zoro # G210369697
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Dimensions
Size | 1/4 in-3/4 in, 6-19 mm |
Details
SAE or Metric | SAE, Metric |
Finish | Chrome |
Number of Pieces | 50 |
Includes | Stubby and Standard length combination wrenches: 1/4-3/4 in, 6-19 mm |
Features | Stubby and standard length |
Material | Steel |
Description
- •No Skipped Sizes: this 50-piece set contains a full range of stubby and standard length wrenches from 1/4 inch to 3/4 inch, and 6 mm to 19 mm
- •Angled Open End: to reduce the working swing arc in tight spaces, the wrenches' open end is angled 15 degrees so the wrench can be flipped over with each rotation to engage the fastener twice as often
- •Offset Box End: the wrenches' box end is offset 15 degrees, creating clearance for your fingers and making it easier to reach around obstructions
- •Corrosion Resistant Finish: polished chrome finish easily wipes clean and protects wrenches from corrosion
- •Includes wrench holders with space-saving folding handles and nonslip grippers to lock in wrenches
- •11-pc. inch stubby combination wrenches: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in.
- •14-pc. metric stubby combination wrenches: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
- •11-pc. inch standard length combination wrenches: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in.
- •14-pc. metric standard length combination wrenches: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
- •Black, red stubby wrench holder; Black, red wrench holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #1 (C22715)
- OSG 7/16" Carbide TiN 140 Deg. Jobber Length Drill Bit (651043711)
- MORSE End Mill, Center Cutting Long Length Single End, Series 5954, 14 Cutter Dia, 3 Overall Length, 1 (58241)
- MARTOR Profi Right Hand, Level 4 Knife Trapezoid, 5-1/2" L (7152.02)
- TEKTON Combination Wrench Set, 9-Piece (42-50 mm) (WCB90201)
- TEKTON 45-Degree Offset Box End Wrench Set with Holder, 11-Piece (6-32 mm) (WBE24411)
- TEKTON Combination Wrench Set w/Wall Hanger, 27-Piece 6-32 mm (WCB96201)
- TEKTON Stubby and Standard Length Combination Wrench Set w/Pouch, 50-Piece 1/4-3/4 in., 6-19 mm (WCB94902)
- TEKTON Combination Wrench Set with Holder, 25-Piece (1/4-3/4 in., 6-19 mm) (WCB92301)
- TEKTON Combination Wrench Set with Pouch, 11-Piece (1/4-3/4 in.) (WCB94101)
- MILWAUKEE TOOL Ratchet Comb Wrench Set-SAE/Metric, 15pc (48-22-9416, 48-22-9516)
- Tekton Wrenches